Newport Fasteners
Hex Standoff, #4-40 Thrd Sz, 3/4 in L, Nylon Natural, 1/4" Hex W
- Mfr # 141204HFN
- Zoro # G006353527
$586.99
Subtotal: $586.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Overall Length 3/4 in
- Standoff Material Nylon
- Standoff Finish Natural
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, Aluminum Plain, 3/8" Hex W, 1000 PK 471105
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, 3/8 in L, Nylon Natural, 1/4" Hex W 140608HFN
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, 11/16 in L, Stainless Steel Plain, 5/16" Hex W 311106HF303
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, 15/16 in L, Stainless Steel Plain, 1/4" Hex W 141504HF303
- NEWPORT FASTENERS Hex Standoff, #10-32 Thrd Sz, Aluminum Plain, 3/8" Hex W, 1000 PK 384058
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, Aluminum Plain, 1/4" Hex W, 1000 PK 871436
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, Aluminum Plain, 3/16 in Hex W 101404HMA
- NEWPORT FASTENERS Hex Standoff, #10-32 Thrd Sz, 5/16 in L, Aluminum Plain, 3/8" Hex W 370511HFA
- UNICORP Hex Standoff, #4-40 Thrd Sz, Brass Zinc Plated, 3/16" Hex W 1311-M03-F21-440
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, Aluminum Plain, 1/4" Hex W, 1000 PK 352912
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, Nylon Natural, 1/4" Hex W, 1000 PK 103910
- Newport Fasteners Hex Standoffs