Internal Tooth Lock Washer, For Screw Size #2 Steel, Black Oxide Finish, 10000 PK

  • Mfr # 360355

  • Zoro # G306370910


product price:  $320.99
/pk 10000, $0.03/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
0.175-0.2 in
Minimum Thickness
0.010 in
Maximum Thickness
0.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
360355
Zoro #
G306370910
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#2
Outside Diameter
0.175-0.2 in
Minimum Thickness
0.010 in
Maximum Thickness
0.016 in
Inside Diameter
0.089-0.095 in

Details

Item
Internal Tooth Lock Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch

Description

#2 Internal Tooth Lock Washers/Black Oxide/Outer Dia .175" - .200"/Thickness 010" - .016",10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products