Newport Fasteners
Blind Rivet, Large Flange Head, 5/32 in Dia., .550" L, Steel Body, 3000 PK
- Zoro #: G906301260
- Mfr #: 493032
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Blind Rivet
- Rivet Head Style: Large Flange
- Rivet Body Material: Steel
- Mandrel Material: Steel
- Rivet Dia.: 5/32 in
- Grip Range: .25-.37 in
- Rivet Length: .550"
- System of Measurement: Inch
$697.81
Pk of 3000, $0.23/ea
Subtotal: $697.81
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Newport Fasteners #493032 Specifications
- Zoro #: G906301260
- Mfr #: 493032
- Item: Blind Rivet
- Rivet Head Style: Large Flange
- Rivet Body Material: Steel
- Mandrel Material: Steel
- Rivet Dia.: 5/32 in
- Grip Range: .25-.37 in
- Rivet Length: .550"
- System of Measurement: Inch
- Drill Size: 5/32"
- Country of Origin (subject to change): Unknown
Description
5/32" x .25"-.37" Large Flange Blind Rivets/All Steel/Zinc/Barrel.550" , 3000PK
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Newport Fasteners #493032
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NEWPORT FASTENERS Drive Pin Rivet, Countersunk Head, 1/4 in Dia., 9/16 in L, Aluminum Body, 1000 PK 968342
- NEWPORT FASTENERS Blind Rivet, Countersunk Head, 3/16 in Dia., .450" L, Aluminum Body, 5000 PK 703218
- NEWPORT FASTENERS Drive Pin Rivet, Liner Head Head, 3/16 in Dia., 5/8 in L, Aluminum Body, 1000 PK 722490
- NEWPORT FASTENERS Blind Rivet, Dome Head Head, 5/32 in Dia., .925" L, Aluminum Body, 4000 PK 674122
- NEWPORT FASTENERS Drive Pin Rivet, Universal Head Head, 1/8 in Dia., 7/16" L, Aluminum Body, 1000 PK 507422
- NEWPORT FASTENERS Blind Rivet, Large Flange Head, 5/32 in Dia., .300" L, Stainless Steel Body, 4000 PK 564390
- ZORO SELECT Blind Rivet, Domed Head, 1/4 in Dia., 0.5 in L, Stainless Steel Body, 100 PK U34142.025.0084
- HUCK Lock Bolt, 3/8 in Dia., 500 PK C6LT-U12-8
- STANLEY ENGINEERED FASTENING Blind Rivet, Domed Head, 0.125 in Dia., 0.765 in L, Aluminum Body, 1000 PK AD410BS
- HUCK FLEX Blind Rivet, 3/16 in Dia., Aluminum Body, 25 PK MGLT-B6-E-PKT
- ZORO SELECT Blind Rivet, Domed Head, 5/32 in Dia., .300 in L, Stainless Steel Body, 8000 PK SSDS52
- Newport Fasteners Blind Rivets