Newport Fasteners
M10-1.25 Socket Head Cap Screw, Black Oxide Alloy Steel, 55 mm L, 50 PK
- Zoro #: G906341075
- Mfr #: 438056-50
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M10-1.25
- Basic Material: Alloy Steel
- Fastener Finish: Black Oxide
- Drive Type: Hex Socket
- Fastener Industry Standards: DIN 912; ISO 4762
- System of Measurement: Metric
- Material Grade: Metric Class 12.9
$183.62
Pk of 50, $3.67/ea
Subtotal: $183.62
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Newport Fasteners #438056-50 Specifications
- Zoro #: G906341075
- Mfr #: 438056-50
- Item: Socket Head Cap Screw
- Dia./Thread Size: M10-1.25
- Length: 55 mm
- Basic Material: Alloy Steel
- Fastener Finish: Black Oxide
- Drive Type: Hex Socket
- Package Quantity: 50 PK
- Fastener Industry Standards: DIN 912; ISO 4762
- System of Measurement: Metric
- Material Grade: Metric Class 12.9
- Thread Style: Partially Threaded
- Fastener Thread Type: Fine Thread
- Standards: DIN 912; ISO 4762
- Country of Origin (subject to change): Unknown
Description
Socket Head Cap Screws DIN 912,Alloy Steel,12.9 ,Black Oxide,M10-1.25 x55mm Fine Thread, 50PK
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Newport Fasteners #438056-50
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NEWPORT FASTENERS 3/4"-10 Socket Head Cap Screw, 18-8 Stainless Steel, 35 PK 609073-35
- NEWPORT FASTENERS M20-2.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 200 mm L, 10 PK 936290-10
- NEWPORT FASTENERS #12-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 100 PK 202564-100
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 100 PK 140484-100
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 2500 PK 748274-2500
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, 18-8 Stainless Steel, 100 PK 366764-100
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Plain Stainless Steel, 8 mm L, 20400 PK L51050.025.0008
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1 1/8 in L A0440160108
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L A4440100030LH
- X1 TOOLS 1/4" - 20 x 1" Allen Screw / Hex Head Screw / Socket Head Cap Screw (8 Screws), 8PK X1E-CON-SCR-ALL-1400x8
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 16 mm L, 100 PK 729779-100
- Newport Fasteners Socket Head Cap Screws