Newport Fasteners
M10-1.50 Socket Head Cap Screw, 18-8 Stainless Steel, 85 mm L, 50 PK
- Zoro #: G906337016
- Mfr #: 281109-50
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M10-1.50
- Basic Material: 18-8 Stainless Steel
- Screw Head Type: Socket
- Drive Type: Hex Socket
- Drive Size: 8.115 mm
- Min. Tensile Strength: 1220 N/mm2
- Standards: ISO 4762
$255.41
Pk of 50, $5.11/ea
Subtotal: $255.41
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, 18-8 Stainless Steel, 150 mm L, 25 PK 626689-25
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, 18-8 Stainless Steel, 150 mm L, 125 PK 626689-125
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, 18-8 Stainless Steel, 45 mm L, 300 PK 925382-300
- NEWPORT FASTENERS #2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 7/16 in L, 100 PK 257590-100
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 30 mm L, 100 PK 615425-100
- NEWPORT FASTENERS 5/16"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in L, 100 PK 680631-100
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in L, 100 PK 734099-100
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 25 mm L, 100 PK 721156-100
- NEWPORT FASTENERS 5/16"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in L, 1250 PK 697253-1250
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 2 in L ZS74412C32
- ZORO SELECT M12-1.50 Socket Head Cap Screw, Black Oxide Steel, 25 mm L, 50 PK M07040.120.0025
- Newport Fasteners Socket Head Cap Screws