Newport Fasteners
M10-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 16 mm L, 700 PK
- Zoro #: G806348310
- Mfr #: 837681-700
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M10-1.50
- Basic Material: Alloy Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Socket
- Drive Type: Hex
- Drive Size: 8.115 mm
- Min. Tensile Strength: 1220 N/mm2
- Standards: DIN 912; ISO 4762
$461.99
Pk of 700, $0.66/ea
Subtotal: $461.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 40 mm L, 400 PK 470695-400
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 25 mm L, 500 PK 122152-500
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 12 mm L, 800 PK 198271-800
- NEWPORT FASTENERS 1"-8 Socket Head Cap Screw, Black Oxide Alloy Steel, 14 in L 813923-1
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 100 PK 554382-100
- NEWPORT FASTENERS M10 Socket Head Cap Screw, Black Oxide Alloy Steel, 30 mm L, 25 PK 986655-25
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in L, 100 PK 191035-100
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in L, 100 PK 450911-100
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in L, 100 PK 540948-100
- NEWPORT FASTENERS 1-1/2"-12 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in L, 15 PK 793750-15
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in L, 100 PK 647848-100
- Newport Fasteners Socket Head Cap Screws