Newport Fasteners
M10-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 70 mm L, 100 PK
- Mfr # 823125-100
- Zoro # G706348830
$373.99
Subtotal: $373.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M10-1.50
- Basic Material Alloy Steel
- Fastener Finish Black Oxide
- Screw Head Type Flat
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 50 mm L, 400 PK 445978-400
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 30 mm L, 100 PK 228959-100
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 20 mm L, 100 PK 642746-100
- NEWPORT FASTENERS 7/16"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 300 PK 961435-300
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, 18-8 Stainless Steel, 40 mm L, 100 PK 684564-100
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/4 in L, 1500 PK 648535-1500
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 30 mm L, 1500 PK 610329-1500
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/8 in L, 100 PK 275431-100
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in L, 2500 PK 918632-2500
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 7/8 in L, 100 PK 31C87KBC
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Plain Steel, 3/4 in L, 10 PK 72308
- Newport Fasteners Socket Head Cap Screws