Newport Fasteners
M12-1.75 Socket Head Cap Screw, Black Oxide Alloy Steel, 100 mm Length, 150 PK
Mfr # 766276-150
Zoro # G206346435
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M12-1.75
- Screw Length 100 mm
- Drive Size 8 mm
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 766276-150
- Zoro # G206346435
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Screw Length | 100 mm |
Drive Size | 8 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | DIN 7991 |
Item | Socket Head Cap Screw |
Head Type | Flat |
Description
Socket Flat Countersunk Head Cap Screw, DIN 7991, M12-1.75 x 100mm, Alloy 12.9, Black Oxide, 150PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 20 PK (00154)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 90 mm Length, 25 PK (M51050.080.0090)
- GYFORD DÉCOR 5/8" Diameter Flush Mount Kit (SOK-FMCAP8)
- DEWALT Power-Bolt Sleeve Anchor, 1/4" Dia., 3" L, Stainless Steel Plain, 100 PK (05906-PWR)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in Length, 100 PK (932687-100)
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in Length, 100 PK (749465-100)
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Plain 316 Stainless Steel, 45 mm Length, 50 PK (685076-50)
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Black Oxide Alloy Steel, 40 mm Length, 100 PK (269803-100)
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, 18-8 Stainless Steel, 45 mm Length, 100 PK (809950-100)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in Length, 100 PK (770663-100)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 130 mm Length, 50 PK (M55050.060.0130)
- Newport Fasteners Socket Head Cap Screws