Newport Fasteners
M12-1.75 Socket Head Cap Screw, Black Oxide Alloy Steel, 30 mm L, 25 PK
- Zoro #: G206343922
- Mfr #: 603944-25
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Basic Material: Alloy Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Drive Size: 8 mm
- Min. Tensile Strength: 74,000 psi
- System of Measurement: Metric
$73.32
Pk of 25, $2.93/ea
Subtotal: $73.32
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Newport Fasteners
- MFR #603944-25
- Zoro #G206343922
- Country of OriginUnited States
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M12-1.75 |
Length | 30 mm |
Drive Size | 8 mm |
Details
Item | Socket Head Cap Screw |
Basic Material | Alloy Steel |
Fastener Finish | Black Oxide |
Screw Head Type | Flat |
Drive Type | Hex Socket |
Min. Tensile Strength | 74,000 psi |
System of Measurement | Metric |
Material Grade | Alloy |
Package Quantity | 25 |
Description
Socket Flat Countersunk Head Cap Screw, M12-1.75x30mm, Alloy Steel,25PK
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Newport Fasteners #603944-25
Explore more
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in L, 1500 PK 924598-1500
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in L, 250 PK 328471-250
- NEWPORT FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 7/8 in L, 250 PK 672059-250
- NEWPORT FASTENERS #1-72 Socket Head Cap Screw, 18-8 Stainless Steel, 3/16 in L, 100 PK 612747-100
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Zinc Plated Alloy Steel, 2-1/2 in L, 200 PK 259589-200
- NEWPORT FASTENERS 1-1/4"-7 Socket Head Cap Screw, Black Oxide Alloy Steel, 4-1/2 in L, 10 PK 145755-10
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Black Oxide Alloy Steel, 12 mm L, 100 PK 270673-100
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Black Oxide Alloy Steel, 30 mm L, 50 PK 302193-50
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 mm L, 2500 PK 368310-2500
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 20 mm L 75-3597
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in L, 100 PK U51060.016.0037
- Newport Fasteners Socket Head Cap Screws