Newport Fasteners
M14-2.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 60 mm L, 150 PK
- Mfr # 831184-150
- Zoro # G306347639
$1,008.99
Subtotal: $1,008.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M14-2.00
- Basic Material 316 Stainless Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- NEWPORT FASTENERS M14-2.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 75 mm L, 25 PK 502263-25
- NEWPORT FASTENERS M14-2.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 110 mm L, 25 PK 143449-25
- NEWPORT FASTENERS M14-2.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 75 mm L, 125 PK 502263-125
- NEWPORT FASTENERS M27-3.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 60 mm L, 8 PK 621651-8
- NEWPORT FASTENERS #6-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in L, 100 PK 395256-100
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 2500 PK 643755-2500
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Plain 316 Stainless Steel, 60 mm L, 50 PK 145816-50
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in L, 600 PK 213965-600
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in L, 16000 PK 291274-16000
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1/4 in L, 100 PK DFSC0040025CP-PK100
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 105 PK B07410.075.0150
- Newport Fasteners Socket Head Cap Screws