Newport Fasteners
M14-2.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 90 mm L, 25 PK
- Zoro #: G606347940
- Mfr #: 842604-25
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M14-2.00
- Basic Material: 316 Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- System of Measurement: Metric
- Thread Style: Partially Threaded
- Fastener Thread Type: Coarse Thread
$341.99
Pk of 25, $13.68/ea
Subtotal: $341.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- NEWPORT FASTENERS M14-2.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 80 mm L, 25 PK 437892-25
- NEWPORT FASTENERS M14-2.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 90 mm L, 100 PK 842604-100
- NEWPORT FASTENERS M14-2.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 65 mm L, 25 PK 765757-25
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 mm L, 2500 PK 231389-2500
- NEWPORT FASTENERS 9/16"-12 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/4 in L, 25 PK 474300-25
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/16 in L, 2500 PK 575179-2500
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Black Oxide Alloy Steel, 50 mm L, 50 PK 505388-50
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Zinc Plated Steel, 3/16 in L, 5 PK 4750-5
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 mm L, 2500 PK 649691-2500
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 2-3/4 in L ZPS44038C34
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in L, 100 PK 672468-100
- Newport Fasteners Socket Head Cap Screws