Newport Fasteners
M16-2.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 85 mm L, 25 PK
- Zoro #: G806341441
- Mfr #: 466666-25
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M16-2.00
- Basic Material: 316 Stainless Steel
- Fastener Finish: Plain
- Drive Type: Hex Socket
- System of Measurement: Metric
- Thread Style: Partially Threaded
- Material Grade: 316
$569.27
Pk of 25, $22.77/ea
Subtotal: $569.27
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Newport Fasteners #466666-25 Specifications
- Zoro #: G806341441
- Mfr #: 466666-25
- Item: Socket Head Cap Screw
- Dia./Thread Size: M16-2.00
- Length: 85 mm
- Basic Material: 316 Stainless Steel
- Fastener Finish: Plain
- Drive Type: Hex Socket
- System of Measurement: Metric
- Thread Style: Partially Threaded
- Material Grade: 316
- Fastener Thread Type: Coarse Thread
- Package Quantity: 25 PK
- Country of Origin (subject to change): Unknown
Description
Socket Head Cap Screws,Stainless Steel 316,Thread Dia.: M16-2.00 x85mm Coarse Thread, 25PK
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Newport Fasteners #466666-25
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NEWPORT FASTENERS M16-2.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 80 mm L, 75 PK 897348-75
- NEWPORT FASTENERS M16-2.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 65 mm L, 75 PK 470733-75
- NEWPORT FASTENERS M16-2.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 100 mm L, 25 PK 979197-25
- NEWPORT FASTENERS M20-2.50 Socket Head Cap Screw, Zinc Plated Alloy Steel, 60 mm L, 50 PK 168101-50
- NEWPORT FASTENERS M14-2.00 Socket Head Cap Screw, 18-8 Stainless Steel, 5 mm L, 25 PK 439808-25
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 25 PK 597759-25
- ZORO SELECT #12-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in L, 5 PK SCIX#120150-005P1
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 100 PK 907876-100
- PARKER FASTENERS 5/16"-24 Socket Head Cap Screw, Stainless steel, 1/4 in L, 5 PK 31F25KCSS
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK U07567.025.0050
- ZORO SELECT 1-1/8"-7 Socket Head Cap Screw, Black Oxide Steel, 8 in L, 9 PK B07000.112.0800
- Newport Fasteners Socket Head Cap Screws