Newport Fasteners
M24-3.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 120 mm Length, 10 PK
Mfr # 742497-10
Zoro # G706345518
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M24-3.00
- Screw Length 120 mm
- Drive Type Hex
- Drive Size 19.275 mm
Explore More Products
- NEWPORT FASTENERS #5-40 Socket Head Cap Screw, 18-8 Stainless Steel, 1/8 in Length, 100 PK 577244-100
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Black Oxide Alloy Steel, 15 mm Length, 100 PK 392237-100
- NEWPORT FASTENERS 1-1/2"-6 Socket Head Cap Screw, 18-8 Stainless Steel, 4 in Length 616977-1
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Plain 316 Stainless Steel, 100 mm Length, 50 PK 213382-50
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 25 PK 962438-25
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 6 in Length, 10 PK 191546-10
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/16 in Length, 2500 PK 764653-2500
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 60 mm Length, 250 PK 353047-250
- NEWPORT FASTENERS M8 Socket Head Cap Screw, Black Oxide Alloy Steel, 20 mm Length, 25 PK 139228-25
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 10 PK M07400.140.0070
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK U51050.011.0031
- Newport Fasteners Socket Head Cap Screws