Newport Fasteners
M24-3.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 50 mm Length, 10 PK
Mfr # 270153-10
Zoro # G406337264
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Drive Type Hex
- Drive Size 14 mm
- Material Alloy Steel
- Finish Black Oxide
Explore More Products
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 2500 PK 693164-2500
- NEWPORT FASTENERS 7/8"-14 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in Length, 50 PK 955867-50
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 5/16 in Length, 100 PK 506969-100
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Zinc Plated Alloy Steel, 5/8 in Length, 100 PK 969003-100
- NEWPORT FASTENERS M16-2.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 85 mm Length, 75 PK 413711-75
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 100 PK 880546-100
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in Length, 250 PK 425397-250
- NEWPORT FASTENERS M22-2.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 90 mm Length, 40 PK 696439-40
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-3/4 in Length, 100 PK 683296-100
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK U07410.031.0100
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK U07000.019.0050
- Newport Fasteners Socket Head Cap Screws