Newport Fasteners
M2.5-0.45 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 mm L, 2500 PK
- Zoro #: G906341099
- Mfr #: 432222-2500
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M2.5-0.45
- Basic Material: Alloy Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Button
- Drive Type: Hex
- Drive Size: 1.5 mm
- Min. Tensile Strength: 1040 N/mm2
- Standards: ASME B18.3.4M
$295.99
Pk of 2500, $0.12/ea
Subtotal: $295.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- NEWPORT FASTENERS M2.5-0.45 Socket Head Cap Screw, Black Oxide Alloy Steel, 16 mm L, 2500 PK 504742-2500
- NEWPORT FASTENERS M2.5-0.45 Socket Head Cap Screw, Black Oxide Alloy Steel, 5 mm L, 2500 PK 997644-2500
- NEWPORT FASTENERS M2.5-0.45 Socket Head Cap Screw, Black Oxide Alloy Steel, 12 mm L, 2500 PK 151349-2500
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Plain 316 Stainless Steel, 120 mm L, 50 PK 863361-50
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in L, 1500 PK 248209-1500
- NEWPORT FASTENERS 5/16"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in L, 100 PK 397929-100
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/8 in L, 100 PK 275431-100
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in L, 1000 PK 849837-1000
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in L, 16000 PK 291274-16000
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 7 in L, 100 PK 829256-100
- AMPG 1/4"-20 Socket Head Cap Screw, Plain Titanium, 7/8 in L ZS70514C14
- Newport Fasteners Socket Head Cap Screws