M27-3.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 40 mm Length

  • Mfr # 199951-1

  • Zoro # G306334523


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
M27-3.00
Screw Length
40 mm
Material
Alloy Steel
Finish
Black Oxide
Standards
DIN 912; ISO 4762
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
199951-1
Zoro #
G306334523
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M27-3.00
Screw Length
40 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Standards
DIN 912; ISO 4762
System of Measurement
Metric
Thread Style
Partially Threaded
Fastener Thread Type
Coarse Thread

Description

Socket Head Cap Screws DIN 912,Alloy Steel,12.9 ,M27-3.00 x240mm Coarse Thread,Partially Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.