Newport Fasteners
M4-0.70 Socket Head Cap Screw, 18-8 Stainless Steel, 4 mm Length, 100 PK
Mfr # 933366-100
Zoro # G906350381
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Length 4 mm
- Drive Type Hex
- Drive Size 3.071 mm
Explore More Products
- NEWPORT FASTENERS M16-2.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 50 mm Length, 25 PK 378945-25
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 800 PK 203769-800
- NEWPORT FASTENERS #5-40 Socket Head Cap Screw, 18-8 Stainless Steel, 1/8 in Length, 100 PK 577244-100
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Silicon Bronze, 3/4 in Length, 100 PK 748661-100
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1 in Length, 100 PK 529525-100
- NEWPORT FASTENERS M16-2.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 50 mm Length, 100 PK 372806-100
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Black Oxide Alloy Steel, 75 mm Length, 100 PK 244631-100
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 90 mm Length, 50 PK 762589-50
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Zinc Plated Alloy Steel, 16 mm Length, 2500 PK 105882-2500
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK M4035CSP
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 50 PK M07000.080.0120
- Newport Fasteners Socket Head Cap Screws