Newport Fasteners
M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 mm L, 100 PK
- Zoro #: G506350286
- Mfr #: 977381-100
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M4-0.70
- Basic Material: Alloy Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Low
- Drive Type: Hex Socket
- Drive Size: 2.5 mm
- Standards: DIN 912
$90.13
Pk of 100, $0.90/ea
Subtotal: $90.13
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Newport Fasteners
- MFR #977381-100
- Zoro #G506350286
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M4-0.70 |
Length | 10 mm |
Drive Size | 2.5 mm |
Details
Item | Socket Head Cap Screw |
Basic Material | Alloy Steel |
Fastener Finish | Black Oxide |
Screw Head Type | Low |
Drive Type | Hex Socket |
Standards | DIN 912 |
System of Measurement | Metric |
Material Grade | Metric Class 10.9 (SIP 147) |
Package Quantity | 100 |
Description
Socket Low Head Cap Screw, DIN 912, M4-0.7 x 10mm, Alloy 10.9 , Black Oxide, Hex Socket , 100PK
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Newport Fasteners #977381-100
Explore more
- NEWPORT FASTENERS M3-0.50 Socket Head Cap Screw, 18-8 Stainless Steel, 12 mm L, 1000 PK 909632-PR-1000
- NEWPORT FASTENERS #0-80 Socket Head Cap Screw, 18-8 Stainless Steel, 1/4 in L, 1000 PK 555099-1000
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in L, 25 PK 541089-25
- NEWPORT FASTENERS 5/16"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in L, 200 PK 310207-200
- NEWPORT FASTENERS M20-2.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 80 mm L, 5 PK 225373-5
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in L, 25 PK 341814-25
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 20 mm L, 2500 PK 545261-2500
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in L, 5000 PK 648294-5000
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in L, 100 PK 540948-100
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/2 in L, 12 PK 67527
- NEWPORT FASTENERS 7/8"-9 Socket Head Cap Screw, Black Oxide Alloy Steel, 6 in L, 10 PK 635318-10
- Newport Fasteners Socket Head Cap Screws