Newport Fasteners
M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 25 mm L, 100 PK
- Mfr # 538507-100
- Zoro # G006343221
$60.25
Subtotal: $60.25
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M4-0.70
- Basic Material Alloy Steel
- Fastener Finish Black Oxide
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 20 mm L, 100 PK 556342-100
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 20 mm L, 2500 PK 556342-2500
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 18 mm L, 2500 PK 179464-2500
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 7/8 in L, 100 PK 133964-100
- NEWPORT FASTENERS 7/8"-14 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 50 PK 903744-50
- NEWPORT FASTENERS M14-2.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 70 mm L, 125 PK 972156-125
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 8 mm L, 100 PK 227469-100
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in L, 100 PK 829608-100
- NEWPORT FASTENERS 3/4"-10 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in L, 10 PK 584388-10
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 50 mm L, 1000 PK 657659-1000
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in L, 100 PK 583890-100
- Newport Fasteners Socket Head Cap Screws