
M4-0.70 Socket Head Cap Screw, Flat Head, Black Oxide Alloy Steel, 8 mm Length, 100 PK
Mfr # 217199-100
Zoro # G506328711
product price:Â $42.89
/pk 100, $0.43/eaKey Features
Flat Head
Hex Drive
Thread Size
M4-0.70
Screw Length
8 mm
Material
Alloy Steel
Finish
Black Oxide
Drive Size
2.50 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
217199-100
Zoro #
G506328711
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M4-0.70
Screw Length
8 mm
Drive Size
2.50 mm
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
1040 Mpa
Standards
DIN 7991
System of Measurement
Metric
Description
Socket Flat Countersunk Head Cap Screw, DIN 7991, M4-0.7 x 8mm, Alloy 12.9, Black Oxide, 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.