Newport Fasteners
M4-0.70 Socket Head Cap Screw, Plain 316 Stainless Steel, 8 mm L, 2500 PK
- Zoro #: G606345700
- Mfr #: 759375-2500
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M4-0.70
- Basic Material: 316 Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Drive Size: 3.071 mm
- Min. Tensile Strength: 1220 N/mm2
- Standards: ISO 4762
$481.99
Pk of 2500, $0.19/ea
Subtotal: $481.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Plain 316 Stainless Steel, 30 mm L, 100 PK 291785-100
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Plain 316 Stainless Steel, 25 mm L, 2500 PK 156280-2500
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Plain 316 Stainless Steel, 12 mm L, 2500 PK 366341-2500
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in L, 1000 PK 359061-1000
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/2 in L, 750 PK 148753-750
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in L, 25 PK 827621-25
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in L, 1000 PK 849837-1000
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in L, 100 PK 450911-100
- NEWPORT FASTENERS 1/2"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in L, 200 PK 891927-200
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0441000332
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Zinc Plated Alloy Steel, 5/8 in L, 100 PK 673595-100
- Newport Fasteners Socket Head Cap Screws