Newport Fasteners
M5-0.80 Socket Head Cap Screw, Plain 316 Stainless Steel, 45 mm L, 1500 PK
- Zoro #: G106350419
- Mfr #: 905734-1500
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M5-0.80
- Basic Material: 316 Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Drive Size: 4.084 mm
- Min. Tensile Strength: 1220 N/mm2
- Standards: ISO 4762
$1,151.99
Pk of 1500, $0.77/ea
Subtotal: $1,151.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Plain 316 Stainless Steel, 40 mm L, 100 PK 984103-100
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Plain 316 Stainless Steel, 30 mm L, 2000 PK 496772-2000
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Plain 316 Stainless Steel, 30 mm L, 100 PK 496772-100
- NEWPORT FASTENERS #0-80 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in L, 1000 PK 572320-1000
- NEWPORT FASTENERS M20-2.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 40 mm L, 5 PK 683511-5
- NEWPORT FASTENERS #4-48 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/16 in L, 100 PK 380562-100
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in L, 100 PK 987120-100
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 35 mm L, 100 PK 555690-100
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/16 in L, 100 PK 715015-100
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 90 mm L, 25 PK M07000.140.0090
- NEWPORT FASTENERS 9/16"-12 Socket Head Cap Screw, Black Oxide Alloy Steel, 7 in L, 50 PK 576297-50
- Newport Fasteners Socket Head Cap Screws