Newport Fasteners
M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 45 mm L, 100 PK
- Mfr # 543289-100
- Zoro # G806344770
$57.99
Subtotal: $57.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M5-0.80
- Basic Material Stainless Steel
- Fastener Finish Plain
- Screw Head Type Flat
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 12 mm L, 5000 PK 579232-5000
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 50 mm L, 2500 PK 425479-2500
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 30 mm L, 5000 PK 575390-5000
- NEWPORT FASTENERS 7/16"-14 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in L, 100 PK 515852-100
- NEWPORT FASTENERS 5/16"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-3/4 in L, 25 PK 117469-25
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Black Oxide Alloy Steel, 40 mm L, 800 PK 993146-800
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in L, 100 PK 829608-100
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 100 PK 687979-100
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in L, 600 PK 213965-600
- NEWPORT FASTENERS 5/16"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in L, 100 PK 304785-100
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 40 mm L K1160.308X40
- Newport Fasteners Socket Head Cap Screws