Newport Fasteners
M5-0.80 Socket Head Cap Screw, Zinc Plated Alloy Steel, 20 mm L, 100 PK
- Zoro #: G906370266
- Mfr #: 401812-100
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M5-0.80
- Length: 20 mm
- Basic Material: Alloy Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Socket
- Drive Type: Hex
- Drive Size: 4.084 mm
- Min. Tensile Strength: 1220 N/mm2
$104.99
Pk of 100, $1.05/ea
Subtotal: $104.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/4 in L, 100 PK 633832-100
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 2000 PK 140706-2000
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, 18-8 Stainless Steel, 40 mm L, 100 PK 973747-100
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/8 in L, 500 PK 442043-500
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in L, 1250 PK 755729-1250
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Zinc Plated Alloy Steel, 7/8 in L, 900 PK 858589-900
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in L, 100 PK 540948-100
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 35 mm L, 1500 PK 555690-1500
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 16 mm L, 600 PK 444606-600
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 7/8 in L, 100 PK 426411-100
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 25 PK 381723-25
- Newport Fasteners Socket Head Cap Screws