Newport Fasteners
M5-0.80 Socket Head Cap Screw, Zinc Plated Alloy Steel, 20 mm L, 2500 PK
- Mfr # 855319-2500
- Zoro # G206348316
$628.99
Subtotal: $628.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M5-0.80
- Basic Material Alloy Steel
- Fastener Finish Zinc Plated
- Screw Head Type Button
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Zinc Plated Alloy Steel, 16 mm L, 2500 PK 765942-2500
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Zinc Plated Alloy Steel, 30 mm L, 2500 PK 625347-2500
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Zinc Plated Alloy Steel, 8 mm L, 2500 PK 882087-2500
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L, 100 PK 998612
- NEWPORT FASTENERS M22-2.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 130 mm L, 30 PK 651277-30
- NEWPORT FASTENERS 1-3/8"-6 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/8 in L 706709-1
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in L, 2000 PK 105993-2000
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 100 PK 687979-100
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in L, 600 PK 213965-600
- SUBURBAN BOLT AND SUPPLY 9/16"-12 Socket Head Cap Screw, Plain Steel, 4 in L A0440360400
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 20 mm L, 25 PK UST181928
- Newport Fasteners Socket Head Cap Screws