Newport Fasteners
M6-1.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 16 mm Length, 100 PK
Mfr # 327088-100
Zoro # G706337353
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M6-1.00
- Drive Type Hex
- Drive Size 4 mm
- Material Alloy Steel
Explore More Products
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in Length, 100 PK 964028-100
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in Length, 50 PK 414140-50
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1 in Length, 100 PK 529525-100
- NEWPORT FASTENERS 7/16"-14 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in Length, 100 PK 411744-100
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Zinc Plated Alloy Steel, 2-1/4 in Length, 300 PK 777633-300
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 in Length 665153-1
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 100 PK 989333-100
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in Length, 100 PK 806570-100
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 2-1/4 in Length, 100 PK 623800-100
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 3-3/4 in Length, 5 PK U07000.075.0375
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length A6490060012
- Newport Fasteners Socket Head Cap Screws