Newport Fasteners
M6-1.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 70 mm L, 800 PK
- Zoro #: G806334658
- Mfr #: 102714-800
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M6-1.00
- Length: 70 mm
- Basic Material: Alloy Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Flat
- Drive Type: Hex
- Drive Size: 4 mm
- Min. Tensile Strength: 1040 Mpa
$481.99
Pk of 800, $0.60/ea
Subtotal: $481.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Black Oxide Alloy Steel, 70 mm L, 200 PK 753402-200
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, 18-8 Stainless Steel, 4-1/2 in L, 50 PK 476021-50
- NEWPORT FASTENERS #12-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 9/16 in L, 100 PK 216085-100
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in L, 100 PK 846184-100
- NEWPORT FASTENERS M2.5-0.45 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 mm L, 2500 PK 564581-2500
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in L, 5000 PK 919260-5000
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in L, 100 PK 849837-100
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 16 mm L, 100 PK 444606-100
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 50 mm L, 50 PK 455142-50
- AMPG M10 Socket Head Cap Screw, Plain Titanium, 18 mm L ZS755M10X18
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 10 mm L A4440030010
- Newport Fasteners Socket Head Cap Screws