Newport Fasteners
M6-1.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 80 mm L, 700 PK
- Zoro #: G406332900
- Mfr #: 108108-700
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M6-1.00
- Length: 80 mm
- Basic Material: Alloy Steel
- Fastener Finish: Black Oxide
- Drive Type: Hex Socket
- Package Quantity: 700
- System of Measurement: Metric
$530.87
Pk of 700, $0.76/ea
Subtotal: $530.87
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Newport Fasteners #108108-700 Specifications
- Zoro #: G406332900
- Mfr #: 108108-700
- Item: Socket Head Cap Screw
- Dia./Thread Size: M6-1.00
- Length: 80 mm
- Basic Material: Alloy Steel
- Fastener Finish: Black Oxide
- Drive Type: Hex Socket
- Package Quantity: 700
- System of Measurement: Metric
- Material Grade: Metric Class 12.9
- Country of Origin (subject to change): Unknown
Description
Socket Flat Countersunk Head Cap Screw, DIN 7991, M6-1.0 x 80mm, Alloy 12.9, Black Oxide, 700PK
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Newport Fasteners #108108-700
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 100 PK 929540-100
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Plain 316 Stainless Steel, 65 mm L, 50 PK 320188-50
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 8 mm L, 2500 PK 449860-2500
- NEWPORT FASTENERS 3/8"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 100 PK 874589-100
- NEWPORT FASTENERS M20-2.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 90 mm L, 50 PK 987316-50
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Zinc Plated Steel, 3/16 in L, 8 PK 4750-8-S-12
- ARMOR COAT 7/16"-14 Socket Head Cap Screw, 2 1/4 in L UST235980
- ARMOR COAT M4-45/64 Socket Head Cap Screw, 50 mm L UST740030
- NEWPORT FASTENERS M3-0.5 Socket Head Cap Screw, Black Oxide Alloy Steel, 6 mm L, 2500 PK 901875-2500
- PRIME-LINE Socket Head Cap Screw Hex/Allen Dr 5/16in-18 X 7/8in Black Ox Coat Steel 10PK 9178939
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 1/8 in L, 100 PK U51050.016.0112
- Newport Fasteners Socket Head Cap Screws