M6-1.00 Socket Head Cap Screw, Flat Head, Black Oxide Alloy Steel, 8 mm Length, 100 PK

  • Mfr # 225372-100

  • Zoro # G306330709


product price:  $66.99
/pk 100, $0.67/ea

Key Features

Flat Head
Hex Drive
Thread Size
M6-1.00
Screw Length
8 mm
Material
Alloy Steel
Finish
Black Oxide
Drive Size
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
225372-100
Zoro #
G306330709
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6-1.00
Screw Length
8 mm
Drive Size
4 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
1040 Mpa
Standards
ANSI/ASME B18.3.5M
System of Measurement
Metric

Description

Socket Flat Countersunk Head Cap Screw, M6-1.0x8mm, Alloy Steel, Metric Class 10.9, 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products