Newport Fasteners
M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 50 mm L, 1000 PK
- Zoro #: G806345883
- Mfr #: 753514-1000
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M6-1.00
- Length: 50 mm
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex
- Drive Size: 4 mm
- Min. Tensile Strength: 1040 Mpa
$726.99
Pk of 1000, $0.73/ea
Subtotal: $726.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- NEWPORT FASTENERS #5-44 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 2500 PK 363299-2500
- NEWPORT FASTENERS #3-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in L, 1000 PK 617018-1000
- NEWPORT FASTENERS 2"-4 1/2 Socket Head Cap Screw, Black Oxide Alloy Steel, 8 in L 132995-1
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 7/8 in L, 1500 PK 710314-1500
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 40 PK 748245-40
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Zinc Plated Alloy Steel, 20 mm L, 400 PK 142525-400
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Black Oxide Alloy Steel, 35 mm L, 250 PK 511011-250
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in L, 100 PK 273620-100
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 20 mm L, 100 PK 545261-100
- NEWPORT FASTENERS #5-40 Socket Head Cap Screw, 18-8 Stainless Steel, 5/16 in L, 2500 PK 998501-2500
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in L, 100 PK 275389-100
- Newport Fasteners Socket Head Cap Screws