Newport Fasteners
M8-1.25 Socket Head Cap Screw, Black Oxide Alloy Steel, 50 mm Length, 600 PK
Mfr # 993213-600
Zoro # G706349653
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 50 mm
- Drive Type Hex
- Drive Size 5.084 mm
Explore More Products
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 in Length 665153-1
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in Length, 1000 PK 574779-1000
- NEWPORT FASTENERS #5-40 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/4 in Length, 100 PK 444080-100
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Plain 316 Stainless Steel, 70 mm Length, 400 PK 840781-400
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 100 PK 221577-100
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 3/8 in Length, 2500 PK 162168-2500
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Yellow Zinc Plated Steel, 3/16 in Length, 1000 PK 100904JMY
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 2000 PK 217856-2000
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in Length, 100 PK 220846-100
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK U07410.075.0350
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 25 PK 729513-25
- Newport Fasteners Socket Head Cap Screws