Newport Fasteners
M8-1.25 Socket Head Cap Screw, Plain 316 Stainless Steel, 50 mm L, 100 PK
- Zoro #: G106346122
- Mfr #: 699186-100
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M8-1.25
- Basic Material: 316 Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Drive Size: 6.095 mm
- Min. Tensile Strength: 1220 N/mm2
- Standards: ISO 4762
$251.99
Pk of 100, $2.52/ea
Subtotal: $251.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Plain 316 Stainless Steel, 65 mm L, 100 PK 912386-100
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Plain 316 Stainless Steel, 150 mm L, 25 PK 584870-25
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Plain 316 Stainless Steel, 75 mm L, 400 PK 801850-400
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 75 mm L, 800 PK 289604-800
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in L, 100 PK 790436-100
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-3/4 in L, 25 PK 581113-25
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 45 mm L, 300 PK 734163-300
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in L, 100 PK 691458-100
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in L, 100 PK 849837-100
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in L, 10 PK U51060.050.0125
- NEWPORT FASTENERS 3/4"-10 Socket Head Cap Screw, Black Oxide Alloy Steel, 4 in L, 25 PK 697478-25
- Newport Fasteners Socket Head Cap Screws