Newport Fasteners
M8-1.25 Socket Head Cap Screw, Plain 316 Stainless Steel, 75 mm Length, 400 PK
Mfr # 801850-400
Zoro # G506349143
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 75 mm
- Drive Type Hex
- Drive Size 6.095 mm
Explore More Products
- NEWPORT FASTENERS M3-0.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 8 mm Length, 100 PK 353731-100
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in Length, 50 PK 331867-50
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, 18-8 Stainless Steel, 65 mm Length, 100 PK 167162-100
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Zinc Plated Alloy Steel, 20 mm Length, 100 PK 517699-100
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Plain Brass, 3/16 in Length, 3 PK 4750-3-B
- NEWPORT FASTENERS #8-36 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 2500 PK 145021-2500
- NEWPORT FASTENERS M1.6-0.35 Socket Head Cap Screw, Black Oxide Alloy Steel, 12 mm Length, 1000 PK 138649-1000
- NEWPORT FASTENERS 3/8"-24 Socket Head Cap Screw, Zinc Plated Alloy Steel, 2-1/2 in Length, 250 PK 195154-250
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in Length, 100 PK 206438-100
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in Length, 10 PK U55050.050.0150
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 65 mm Length, 10 PK SCX208065-010P1
- Newport Fasteners Socket Head Cap Screws