Nylon Insert Lock Nut, 1-5/8"-5.5, Steel, Grade A, Zinc Plated, 22 PK

  • Mfr # 598619-BR-22

  • Zoro # G406329672


product price:  $798.99
/pk 22, $36.32/ea
Free Shipping & Returns

Key Features

Thread Size
1-5/8"-5.5
Hex Type
Heavy Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
598619-BR-22
Zoro #
G406329672
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-5/8"-5.5

Details

Item
Lock Nut
Hex Type
Heavy Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
System of Measurement
Inch
Locknut Series
NU
Corrugated Tubing Fitting Color
Silver

Description

1 5/8"-5 1/2 Nylon Insert Locknut Heavy /Grade A Steel/Zinc Plated Heavy Hex, Full Height, 22PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products