Newport Fasteners
Self-Drilling Screw, #8 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK
Mfr # 896952
Zoro # G706366575
Free Shipping & Returns
$873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #8
- System of Measurement Inch
- Fastener Length 1/4 in
- Head Type Pan
- Drive Phillips
Explore More Products
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 2 in, Black Oxide Steel Hex Head Hex Drive, 2000 PK 584562
- NEWPORT FASTENERS Self-Drilling Screw, #4 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK 704329-100
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 1000 PK 731101
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 1-3/4 in, 410 Stainless Steel Hex Head Hex Drive, 200 PK 309819-200
- NEWPORT FASTENERS Self-Drilling Screw, 3/8" x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK 540636-100
- NEWPORT FASTENERS Self-Drilling Screw, 3/8" x 6 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK 736258
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 3 in, 410 Stainless Steel Flat Head Square Drive, 300 PK 146614-300
- NEWPORT FASTENERS Self-Drilling Screw, #2 x 5/16 in, Cadmium Steel Pan Head Phillips Drive, 5000 PK 109871
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 1/2 in, 18-8 Stainless Steel Pan Head Square Drive, 4000 PK 566405
- ZORO SELECT Self-Drilling Screw, #12-14 x 2 in, Zinc Plated Steel Drive Head Square Drive, 1000 PK 1232KQP
- ZORO SELECT Self-Drilling Screw, #8 x 1-5/8 in, Zinc Plated Steel K-Lath Head Phillips Drive, 2000 PK B29580.016.0162
- Newport Fasteners Self-Drilling Screws