Newport Fasteners
#8-18 x 5/8" Steel Self Drilling Screws, Pan Head Head Type, Slotted Drive Type, 100 PK
- Zoro #: G206366952
- Mfr #: 797705-100
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Length: 5/8"
- Head Type: Pan Head
- Material: Steel
- Thread Size: #8
- Finish: Zinc Plated
- System of Measurement: Inch
- Drive Type: Slotted
- Size: #8-18 X 5/8"
$30.03
Pk of 100, $0.30/ea
Subtotal: $30.03
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Newport Fasteners #797705-100 Specifications
- Zoro #: G206366952
- Mfr #: 797705-100
- Length: 5/8"
- Head Type: Pan Head
- Material: Steel
- Thread Size: #8
- Finish: Zinc Plated
- System of Measurement: Inch
- Drive Type: Slotted
- Size: #8-18 X 5/8"
- Dia./Thread Size: #8-18
- Head Color: Silver
- Country of Origin (subject to change): Unknown
Description
#8-18 x 5/8" Type AB Self-Tapping Screws/Slotted/Pan Head/Steel/Zinc Plating , 100PK
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Newport Fasteners #797705-100
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NEWPORT FASTENERS #2 x 3/16" 18-8 Self Drilling Screws, Pan Head Head Type, Six Lobe Drive Type, 5000 PK 560801
- NEWPORT FASTENERS #10 x 1 1/2" Steel Self Drilling Screws, Flat Head Head Type, Six Lobe Drive Type, 4000 PK 757845
- NEWPORT FASTENERS #12 x 2" Steel Self Drilling Screws, Modified Truss Head Type, Phillips Drive Type, 1000 PK 313914
- NEWPORT FASTENERS #8-18 x 3" Steel Self Drilling Screws, Pan Head Head Type, Phillips Drive Type, 1200 PK 282536-1200
- NEWPORT FASTENERS #8 x 1" Steel Self Drilling Screws, Pan Head Head Type, Slotted Drive Type, 5000 PK 695441
- NEWPORT FASTENERS Hex Washer Head Type, Slotted Drive Type, 4000 PK 935035
- NEWPORT FASTENERS #10 x 1 1/2" 18-8 Self Drilling Screws, Flat Head Head Type, Square Drive Type, 2000 PK 756495-2000
- NEWPORT FASTENERS #10 x 1 1/2" Steel Self Drilling Screws, Hex Washer Head Type, Unslotted Drive Type, 2000 PK 631076-2000
- ZORO SELECT #4-24 x 1/2" Steel Self Drilling Screws, Indented Hex Washer Head Type, Slotted Drive Type 0408BSW
- ZORO SELECT #8-18 x 1/2" Stainless Steel Self Drilling Screws, Flat Head Type, Phillips Drive Type, 5000 PK 0808HPF188
- ZORO SELECT #8-18 x 3/8" Steel Self Drilling Screws, Modified Truss Head Type, Phillips Drive Type, 6000 PK 0806KPM
- Newport Fasteners Self Drilling Screws