
Round Standoffs, #8-32 Thrd Sz, 1 in Bd L, Aluminum Plain, 1/4 in OD, 1000 PK
Mfr # 545656
Zoro # G706367701
product price:Â $798.99
/pk 1000, $0.80/ea
Free Shipping & Returns
Key Features
Thread Size
#8-32
Body Length
1 in
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
545656
Zoro #
G706367701
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#8-32
Body Length
1 in
Overall Length
1 in
Outside Diameter
1/4 in
Outside Dia.
1/4"
Details
Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Plain
Shape
Round
System of Measurement
Inch
Description
1/4" OD Round Standoffs /8-32x1"/Aluminum/Outer Diameter: 1/4"/Thread Size: 8-32/Length: 1" , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.