Newport Fasteners
Self-Drilling Screw, #14 x 8 in, Plain 410 Stainless Steel Hex Head Unslotted Drive, 75 PK
- Zoro #: G106301787
- Mfr #: 243047
Hover or click to zoom Tap to zoom
Key Features
- Item: Self-Drilling Screw
- Head Type: Hex
- Screw Size: #14
- Fastener Length: 8 in
- Drive: Unslotted
- Material: 410 Stainless Steel
- Finish: Plain
- Tip Type: Drilling
$941.55
Pk of 75, $12.55/ea
Subtotal: $941.55
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Newport Fasteners #243047 Specifications
- Zoro #: G106301787
- Mfr #: 243047
- Item: Self-Drilling Screw
- Head Type: Hex
- Screw Size: #14
- Fastener Length: 8 in
- Drive: Unslotted
- Material: 410 Stainless Steel
- Finish: Plain
- Tip Type: Drilling
- System of Measurement: Inch
- Package Quantity: 75
- Head Color: Silver
- Country of Origin (subject to change): Unknown
Description
#14 x 8" Self-Drilling Screws/Unslotted/Hex Washer Head/410 Stainless Steel/#3 Drill Point , 75PK
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Newport Fasteners #243047
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Pan Head Slotted Drive, 4000 PK 707707
- NEWPORT FASTENERS Self-Drilling Screw, #6 x 1-1/2 in, Zinc Plated Steel Hex Head Unslotted Drive, 4000 PK 810825-4000
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1/2 in, Cadmium Steel Round Head U Drive Drive, 2000 PK 873632
- NEWPORT FASTENERS Self-Drilling Screw, #4 x 3/8 in, Zinc Plated Steel Round Head U Drive Drive, 5000 PK 668423-5000
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 1-1/4 in, 18-8 Stainless Steel Hex Head Unslotted Drive, 500 PK 779596
- NEWPORT FASTENERS Self-Drilling Screw, #10-24 x 3/4 in, Zinc Plated Steel Wafer Head Six Lobe Drive, 5000 PK 579949
- BUILDRIGHT Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head 2500 PK 08021
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 3 in, Zinc Plated Steel Hex Head Unslotted Drive, 800 PK 771474
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3/4 in, Black Oxide Steel Pan Head Six Lobe Drive, 8000 PK 182826
- ZORO SELECT Self-Drilling Screw, #8-18 x 1 in, 18-8 Stainless Steel Drive Head Square Drive, 1300 PK 0816KQP188
- ZORO SELECT Self-Drilling Screw, 3/8"-9 x 1 in, Plain 18-8 Stainless Steel Hex Head Unslotted Drive, 300 PK 3716AW188
- Newport Fasteners Self-Drilling Screws