Self-Drilling Screw, 5/8 in, Zinc Plated Steel External Hex Drive, 3000 PK

  • Mfr # 579731

  • Zoro # G806360855


product price:  $986.99
/pk 3000, $0.33/ea
Free Shipping & Returns

Key Features

External Hex Drive
Thread Size
1/4"-20
System of Measurement
Inch
Fastener Length
5/8 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
579731
Zoro #
G806360855
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Fastener Length
5/8 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
SAE J933

Description

1/4-20x5/8" Type FCutting Screws/Slotted/Hex Washer Head/Zinc/Serrated/Serrations Under Head,3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products