Self-Drilling Screw, #8 x 1 in, 18-8 Stainless Steel Pan Head Torx Drive, 2000 PK

  • Mfr # 330064

  • Zoro # G306301549


product price:  $904.99
/pk 2000, $0.45/ea
Free Shipping & Returns

Key Features

Pan Head
Torx Drive
Drilling Tip
Screw Size
#8
System of Measurement
Inch
Fastener Length
1 in
Drive Size
T20
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
330064
Zoro #
G306301549
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
1 in
Drive Size
T20

Details

System of Measurement
Inch
Head Type
Pan
Drive
Torx
Tip Type
Drilling
Material
18-8 Stainless Steel
Item
Self-Drilling Screw
Standards
SAE J78
Head Color
Silver

Description

#8 x 1" Self-Drilling Screws/Six-Lobe /Pan Head/18-8 Stainless Steel/#2 Drill Point , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products