Newport Fasteners
Sheet Metal Screw, #12-14 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 3700 PK
Mfr # 276735-3700
Zoro # G606360345
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #12-14
- Head Type Hex
- Drive Slotted
- Tip Type Pointed
Explore More Products
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 2-1/2 in, Black Oxide Steel Pan Head Phillips Drive, 1000 PK 177914
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 3000 PK 304843
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 1-1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 2000 PK 128194
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 1000 PK 150811-1000
- NEWPORT FASTENERS Sheet Metal Screw, #6-20 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 9300 PK 332626-9300
- NEWPORT FASTENERS Sheet Metal Screw, #6 x 2 in, Zinc Plated Steel Truss Head Phillips Drive, 3000 PK 208699
- NEWPORT FASTENERS Sheet Metal Screw, #14 x 1-1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 1000 PK 906776
- NEWPORT FASTENERS Sheet Metal Screw, #6 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 8000 PK 135203
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 1-3/4 in, Zinc Plated Steel Hex Head Phillips Drive, 1800 PK 851222
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, White Steel Pan Head Phillips Drive, 30 PK 35972
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK 02980
- Newport Fasteners Self-Tapping Screws