Socket Set Screw, Flat Point, DIN 913, M5-0.8x8mm, Alloy Steel Metric Class 14.9 - 45H, 5000PK

  • Mfr # 111746-5000

  • Zoro # G006308046


product price:  $497.99
/pk 5000, $0.10/ea
Free Shipping & Returns

Key Features

Torx Drive
System of Measurement
Metric
Thread Size
M5-0.80
Point Type
Flat
Material
Alloy Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111746-5000
Zoro #
G006308046
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M5-0.80
Overall Length
8 mm

Details

System of Measurement
Metric
Drive Type
Torx
Point Type
Flat
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw

Description

Socket Set Screw, Flat Point, DIN 913, M5-0.8x8mm, Alloy Steel Metric Class 14.9 - 45H, 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.