Round Spacer, 0.14 in Screw Size, Plain 18-8 Stainless Steel, 3/16 in Overall Lg, 6 PK

  • Mfr # 1123-6-SS

  • Zoro # G706354923


product price:  $466.99
/pk 6, $77.83/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
0.14 in
Overall Length
3/16 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1123-6-SS
Zoro #
G706354923
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
0.14 in
Overall Length
3/16 in
Outside Diameter
1/4"

Details

Item
Round Spacer
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain

Description

Spacer Round - 0.140 x 1/4 x 3/16 , Stainless Steel , Plain Finish, , 6PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.