Thread Cutting Screw, 1/4"-20 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK

  • Mfr # 714401

  • Zoro # G306355252


product price:  $649.99
/pk 2000, $0.32/ea
Free Shipping & Returns

Key Features

Hex Head
Blunt Tip
System of Measurement
Inch
Screw Size
1/4"-20
Fastener Length
1 in
Drive Size
3/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
714401
Zoro #
G306355252
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
1/4"-20
Fastener Length
1 in
Drive Size
3/8 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3-2010
Materials for Use With
Cast Iron, Zinc, Aliminum, Plastic
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type 23

Description

1/4-20 x 1" Type 23 Thread Cutting Screws/Unslotted/Hex Head/Steel/Zinc , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products