
Thread Cutting Screw, #8-32 x 1 in, Stainless Steel Pan Head Phillips Drive, 2500 PK
Mfr # 425263
Zoro # G506355090
product price:Â $1,246.99
/pk 2500, $0.50/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#8-32
Fastener Length
1 in
Drive Size
#2
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
425263
Zoro #
G506355090
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#8-32
Fastener Length
1 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Blunt
Material
Stainless Steel
Standards
ASME B18.6.3-2013
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type 23
Description
8-32 x 1" Type 23 Thread Cutting Screws/Phillips/Pan Head/18-8 Stainless Steel , 2500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.