Wood Screw, #6, 1-1/2 in, Black Oxide Steel Pan Head Phillips Drive, 6000 PK

  • Mfr # 619236

  • Zoro # G006356849


product price:  $344.99
/pk 6000, $0.06/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Head Height
0.087 to 0.097 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
619236
Zoro #
G006356849
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#6
Fastener Length
1-1/2 in
Head Height
0.087 to 0.097 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Black Oxide
Item
Wood Screw

Description

#6x1 1/2" DeepWood Screws/Face Framing/Phil./Pan Hd/Type 17,/Fine Thread/Type 17,/2/3 6000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.