Newstripe
Newstripe Airless Spray Gun Maintenance Kit, 4250, 4400 & 4600SP
- Zoro #: G505174180
- Mfr #: 10004263
Hover or click to zoom Tap to zoom
$203.23
Subtotal: $203.23
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Newstripe #10004263 Specifications
- Zoro #: G505174180
- Mfr #: 10004263
- UPC #: 610036042631
- Country of Origin (subject to change): United States
Description
Newstripe 10004263 airless spray gun maintenance kit, 4250, 4400 & 4600sp airless spray gun maintenance kit. For use with newstripe's 4250, 4400 and 4600sp airless striping machines.
Technical Guides
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Newstripe #10004263
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TITAN Airless Spray Gun, 3000 psi, Tip 0.015In. 0516717
- GRACO Airless Spray Gun, 3600 psi, Tip 0.017In. 288420
- SURTEK Low pressure paint gun with 50 psi working pressure, 1L cup capacity, 5.6 scfm air consumption PPB2
- WAGNER Wagner 0580600 Spray Gun 580600
- GRACO Heavy Duty Spray Tip XHD619
- BINKS Airless Spray Gun, 7500 psi 0811-7500-1
- GRACO Airless Spray Gun with RAC X Tip 246468
- GRACO Pump Manifold Filter, Mesh 60, PK2 236496
- GRACO Airless Spray Gun, 3600 psi, Tip 0.017In. 288489
- GRACO Airless Spray Gun, 7250 psi, Tip 0.09In. XTR720
- GRACO High-Pressure Spray Hose, 5600 psi H53850
- Newstripe Airless Spray Guns