Newstripe

Striping Paint, 18 oz., Colt Gray, Water -Based

Newstripe Striping Paint,  18 oz.,  Colt Gray,  Water -Based 10003481
Hover or click to zoom Tap to zoom
  • Item: Striping Paint
  • Paint Color Family: Grays
  • Color: Colt Gray
  • Base Type: Water
  • Size: 18 oz.
  • Paint and Primer Sub Category: Striping Paint
  • For Use With: Parking Lots, Athletic Fields, Warehouse Floors, Aisles, And Roads
  • Application Method: Aerosol
See full product details
$64.99
pkg. of 12 ($5.42/ea)

Subtotal: $64.99

Newstripe #10003481 Specifications

  • Item: Striping Paint
  • Paint Color Family: Grays
  • Color: Colt Gray
  • Base Type: Water
  • Size: 18 oz.
  • Paint and Primer Sub Category: Striping Paint
  • For Use With: Parking Lots, Athletic Fields, Warehouse Floors, Aisles, And Roads
  • Application Method: Aerosol
  • Net Weight: 18 oz.
  • Country of Origin (subject to change): United States

Description

Paint,Aerosol,Athletic Grey,PK12, Package Quantity 12

Restrictions and Compliance

  • Hazardous material

Reviews of Newstripe #10003481

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.