Newstripe

Striping Paint, 18 oz., Tournament Red, Water -Based

Newstripe Striping Paint,  18 oz.,  Tournament Red,  Water -Based 10003573
Hover or click to zoom Tap to zoom
Key Features
  • Item: Striping Paint
  • Paint Color Family: Reds
  • Base Type: Water
  • Size: 18 oz.
  • Paint and Primer Sub Category: Striping Paint
  • For Use With: Marking Parking Lots, Stencils, Synthetic Turf, And Football, Baseball, Softball, And Soccer Athletic Fields
  • Net Weight: 18 oz.
  • Application Method: Aerosol
See full product details
$69.20
Pk of 12, $5.77/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Newstripe #10003573 Specifications

  • Item: Striping Paint
  • Paint Color Family: Reds
  • Color: Tournament Red
  • Base Type: Water
  • Size: 18 oz.
  • Paint and Primer Sub Category: Striping Paint
  • For Use With: Marking Parking Lots, Stencils, Synthetic Turf, And Football, Baseball, Softball, And Soccer Athletic Fields
  • Net Weight: 18 oz.
  • Application Method: Aerosol
  • Country of Origin (subject to change): United States

Description

Paint,Aerosol,Athletic Red,PK12, Package Quantity 12

Restrictions and Compliance

  • Hazardous material

Reviews of Newstripe #10003573

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.