Newstripe

Striping Paint, 18 oz., Yellow, Water -Based

Newstripe Striping Paint,  18 oz.,  Yellow,  Water -Based 10003572
Hover or click to zoom Tap to zoom
$66.13
pkg. of 12 ($5.51/ea)
  • Item: Striping Paint
  • Paint Color Family: Yellows
  • Base Type: Water
See full product details
Orders over $75 ship free.

Total: $66.13

Newstripe #10003572 Specifications

  • Item: Striping Paint
  • Paint Color Family: Yellows
  • Color: Yellow
  • Base Type: Water
  • Size: 18 oz.
  • Paint and Primer Sub Category: Striping Paint
  • For Use With: Marking Parking Lots, Stencils, Synthetic Turf, And Football, Baseball, Softball, And Soccer Athletic Fields
  • Application Method: Aerosol
  • Net Weight: 18 oz.
  • Country of Origin (subject to change): United States

Description

Paint,Aerosol,Athletic Yellow,PK12, Package Quantity 12

Restrictions and Compliance

  • Hazardous material

Reviews of Newstripe #10003572